Shop All Plug & Receptacle Parts
Hubbell
Replacement Iec Pin and Sleeve Interior
Mfr # IN5100EF
Zoro # G0118999
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL5100C5W, HBL5100C7W, HBL5100C9W, HBL5100R5W, HBL5100R7W, HBL5100R9W
- Overall Length 6.68 in
- Compatible Device Wire Number 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN5100EF
- Zoro # G0118999
- UPC # 783585420707
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Length | 6.68 in |
Overall Width | 3.25 in |
Overall Height | 3.25 in |
Details
Fits Brand | Hubbell Wiring Device-Kellems |
Item | Replacement Iec Pin and Sleeve Interior |
For Use With Mfr. Model Number | HBL5100C5W, HBL5100C7W, HBL5100C9W, HBL5100R5W, HBL5100R7W, HBL5100R9W |
Compatible Device Wire Number | 5 |
Color | Black |
Maximum Operating Temperature | 75 Degrees C |
Voltage Rating | 220/380V, 240/415V |
Material | Thermoset |
Gender | Female |
Minimum Operating Temperature | -40 Degrees C |
Compatible Device Current | 100 A |
Grounding Style | IEC |
Number of Poles | 4 |
For Use With | Connectors, Receptacles |
Number of Wires | 5 |
Current Rating | 100 A |
Description
Replacement Iec Pin and Sleeve Interior, Compatible Device Current 100 A, Gender Female, Number of Poles 4, Number of Wires 5, Voltage Rating 220/380V, 240/415V, Compatible Device Wire Number 5, Current Rating 100 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21P)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Replacement Marine Interior (HBL303INT)
- AMERICAN IMAGINATIONS 0.25 in. Rectangle Pressure Switch in Modern Style (AI-38648)
- Hubbell Plug & Receptacle Parts