Shop All Plug & Receptacle Parts
Hubbell
Replacement Iec Pin and Sleeve Interior
Mfr # IN420DF
Zoro # G5257357
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL416C6W, HBL416R6W, HBL420C5W, HBL420C7W, HBL420C9W, HBL420R5W, HBL420R7W, HBL420R9W
- Fits Brand Hubbell Wiring Device-Kellems
- Minimum Operating Temperature -40 Degrees C
- Overall Width 2.418 in
- Current Rating 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN420DF
- Zoro # G5257357
- UPC # 783585420080
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 2.418 in |
Overall Length | 3.978 in |
Overall Height | 2.418 in |
Display Size | Standard Sized Product |
Description
Replacement Iec Pin and Sleeve Interior, Compatible Device Current 20 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 380/415V AC, Compatible Device Wire Number 4, Current Rating 16 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Brass Insert Pins (IN460DM)
- Hubbell Plug & Receptacle Parts