Shop All Plug & Receptacle Parts
Hubbell
Replacement Iec Pin and Sleeve Interior
Mfr # IN4100DM
Zoro # G7323382
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL4100C5W, HBL4100C7W, HBL4100C9W, HBL4100R5W, HBL4100R7W, HBL4100R9W
- Overall Height 3.25 in
- Compatible Device Wire Number 4
- Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN4100DM
- Zoro # G7323382
- UPC # 783585420653
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 3.25 in |
Overall Length | 6.68 in |
Overall Width | 3.25 in |
Display Size | Standard Sized Product |
Wire Size | #3 AWG to #1/0 AWG |
Description
Replacement Iec Pin and Sleeve Interior, Compatible Device Current 100 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 250V AC, Compatible Device Wire Number 4, Current Rating 100 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- HORIBA INSTRUMENTS IG Curled Cable for IG-331 And IG-410 (3200207668)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- HUBBELL Interior for Receptacle (IN430CF)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- Hubbell Plug & Receptacle Parts