Shop All Plug & Receptacle Parts
Hubbell
Replacement Iec Pin and Sleeve Interior
Mfr # IN4100DF
Zoro # G7287192
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL4100C5W, HBL4100C7W, HBL4100C9W, HBL4100R5W, HBL4100R7W, HBL4100R9W
- Overall Length 6.68 in
- Minimum Operating Temperature -40 Degrees C
- Material Thermoset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN4100DF
- Zoro # G7287192
- UPC # 783585420646
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Length | 6.68 in |
Overall Height | 3.25 in |
Overall Width | 3.25 in |
Display Size | Standard Sized Product |
Description
Replacement Iec Pin and Sleeve Interior, Compatible Device Current 100 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 250V AC, Compatible Device Wire Number 4, Current Rating 100 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- LEVITON Watertight Locking Connector (29W77)
- FESTO Mounting Kit SMB-1 (SMB-1)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- HUBBELL Cap, Enclosure (PC3430)
- HUBBELL Electric Outlet Car Assembly (CA530)
- HUBBELL Replacement Marine Interior (CR16279)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- Hubbell Plug & Receptacle Parts