Shop All Cable Connectors
Hubbell
Replacement Hubbellock Interior
Mfr # IN16281
Zoro # G2927718
original price:
$348.60
23% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL26419, HBL26422, SD12782
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Inlet, Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN16281
- Zoro # G2927718
- UPC # 783585910277
- Country of Origin United States
- Category Cable Connectors
Details
Item | Replacement Hubbellock Interior |
For Use With Mfr. Model Number | HBL26419, HBL26422, SD12782 |
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With | Inlet, Plug |
Description
Replacement Hubbellock Interior, For Use With Inlet, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- Hubbell Cable Connectors