Shop All Safety & Disconnect Switch Accessories
Hubbell
Replacement Cover, Non Fused, 30A, SS
Mfr # HBLDS3SSRRC
Zoro # G2617715
product price: $137.50
/ea
Free Shipping & Returns
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessories
- Disconnect Switch Size 30 A
- Description/Special Features NEMA 4X, Stainless Steel
- Number of Poles None
- For Use With Mfr. No. HBLDS3SSR, HBLDS3SSRVFD, HBLDS3SSRAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDS3SSRRC
- Zoro # G2617715
- UPC # 783585550978
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 30 A |
Depth | 8.3 in |
For Disconnect Switch Size | 30 A |
Height | 5.7 in |
Width | 6.8 in |
Description
Replacement Cover, Color Red (Handle Color);Gray (Front Cover Color);, Compatible with Grainger Part Number 3D383SSR, 3D383SSR2K, 3D383SSRAC, 3D383SSRVFD, Compatible with Manufacturer Model Number HBLDS3SSR, HBLDS3SSR2K, HBLDS3SSRAC, HBLDS3SSRVFD, Current Rating 30 A, Depth 8.3 in, Duty Heavy, Environment Indoor/Outdoor, Features Lockable Switch Handle, Sloped Cover Shape, For Disconnect Switch Size 30 A, For Use With Mfr. No. HBLDS3SSR, HBLDS3SSRVFD, HBLDS3SSRAC, Height 5.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS245)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- HUBBELL Auxiliary Contact, Break Before Break (HBLAC2)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- HUBBELL Replacement Cover, Non Fused, 60A, NEMA 4X (HBLDS6RC)
- HUBBELL Disconnect Switches, Replacement Coverwith LED Phase Indication, 30A, NEMA 4X (HBLDS3RCP)
- HUBBELL Replacement Mounting Feet600V AC (HBLRFT200)
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- Hubbell Switches