Shop All Plug & Receptacle Parts
Hubbell
Replacement Cover Assembly Kit
Mfr # CA520
Zoro # G7322043
product price: $38.25
/ea
$38.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL516C6W, HBL516R6W, HBL520C5W, HBL520C7W, HBL520C9W, HBL520R5W, HBL520R7W, HBL520R9W
- Product Type Cover Assembly
- Overall Width 4.048 in
- Standards IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CA520
- Zoro # G7322043
- UPC # 783585490106
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 4.048 in |
Overall Height | 3.168 in |
Overall Length | 4.858 in |
Display Size | Standard Sized Product |
Description
Replacement Cover Assembly Kit, Compatible Device Wire Number 5, For Use With IEC Devices, IP Rating IP67, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 3.168 in, Overall Length 4.858 in, Overall Width 4.048 in, Product Type Cover Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- FLEX-STRUT Channel Nut, Long Spring, 1/4" (FS-1/4LS E/G)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Electric Outlet Car Assembly (CA530)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Ring, Locking (LR3430)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- Hubbell Plug & Receptacle Parts