Shop All Plug & Connector Accessories
Hubbell
Repl. Cover Assembly, IEC, MI, 4Wire, 20A
Mfr # CA420MI
Zoro # G0981145
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoplastic
- For Use With 30A Mechanical Interlock Pin and Sleeve Devices
- Number of Wires 4
- Standards IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CA420MI
- Zoro # G0981145
- UPC # 783585145457
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Length | 5.9 in |
Overall Height | 2 in |
Overall Width | 4.7 in |
Details
Item | Watertight Cover Assembly |
Color | Gray |
Material | Thermoplastic |
For Use With | 30A Mechanical Interlock Pin and Sleeve Devices |
Number of Wires | 4 |
Standards | IEC |
Amps | 20 |
Compatible Device Wire Number | 4 |
Product Type | Hinged Cap |
Resistance Properties | Watertight |
NEMA Enclosure Rating | Not Rated |
Description
Watertight Cover Assembly, Compatible Device Wire Number 4, For Use With 30A Mechanical Interlock Pin and Sleeve Devices, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 2 in, Overall Length 5.9 in, Overall Width 4.7 in, Product Type Hinged Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A, Depth: 4.37 in (8910DPA93V09)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft, Light Blue, PVC Insulation (76812.R8.16)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- HUBBELL Single Pole Connector Cover, Male, Orange (HBLMCAPO)
- HUBBELL Single Pole Connector, Protective Cap, Rd (HBL15MCAPR)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- Hubbell Plug & Connector Accessories