Shop All Plug & Connector Accessories
Hubbell
Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A
Mfr # CA3430MI
Zoro # G2644345
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Replacement Flip Cover
- Material Thermoplastic
- For Use With 60A Mechanical Interlock Pin and Sleeve Devices
- Number of Wires 3 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CA3430MI
- Zoro # G2644345
- UPC # 783585145464
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Width | 4.6 in |
Overall Height | 2 in |
Overall Length | 5.6 in |
Display Size | Standard Sized Product |
Details
Item | Watertight Cover Assembly |
Color | Gray |
Type | Replacement Flip Cover |
Material | Thermoplastic |
For Use With | 60A Mechanical Interlock Pin and Sleeve Devices |
Number of Wires | 3 4 |
Standards | IEC |
Amps | 30 |
Product Type | Hinged Cap |
NEMA Enclosure Rating | Not Rated |
Resistance Properties | Watertight |
Series | Accessories |
Nema Rating | Non-NEMA |
Environmental Conditions | Watertight |
Item Type | Replacement Mechanical Interlock Cover |
Material - Mounting Hardware | Screw Mounting |
Connectivity | Pressure Terminal Screws |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Watertight Cover Assembly, For Use With 60A Mechanical Interlock Pin and Sleeve Devices, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 2 in, Overall Length 5.6 in, Overall Width 4.6 in, Product Type Hinged Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- DARE Wire 14 Ga Underground (2488)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- HUBBELL Cover Assembly, Gray (CA60)
- HUBBELL Liquidtight Adapter (SAC100)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- Hubbell Plug & Connector Accessories