Shop All Plug & Connector Accessories
Hubbell
Rep. Cover Assembly, IEC, MI, 60A
Mfr # CA60MI
Zoro # G0591945
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Replacement Flip Cover
- Material Thermoplastic
- For Use With 100A Mechanical Interlock Pin and Sleeve Devices
- Number of Wires All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CA60MI
- Zoro # G0591945
- UPC # 783585145488
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Length | 5.9 in |
Overall Width | 5.2 in |
Overall Height | 2 in |
Display Size | Standard Sized Product |
Description
Watertight Cover Assembly, For Use With 100A Mechanical Interlock Pin and Sleeve Devices, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 2 in, Overall Length 5.9 in, Overall Width 5.2 in, Product Type Hinged Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- GB ELECTRICAL Underground Uf Splice Kit (HST-1300)
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- Hubbell Plug & Connector Accessories