Shop All Hazardous Location Plugs
Hubbell
Receptacle with Disconnect Switch, 30A
Mfr # VBQ1034CH100
Zoro # G7674952
product price: $7,964.99
/ea
Free Shipping & Returns
$7,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC/250V DC
- NEMA Rating 3, 4, 4X
- Amps 30 A
- Standards CSA Certified, UL Listed
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VBQ1034CH100
- Zoro # G7674952
- UPC # 783936828763
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Hub Size | 1 1/2 in |
Maximum Wire Size | 1/0 AWG |
Hub Diameter | 1.5 in |
Overall Depth | 8.88 in |
Description
Receptacle with Disconnect Switch, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 4, 4X, 7BCD, 9FG, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC/250V DC, Disconnect Switch Yes, Enclosure Lock Type Padlockable, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- WESTEK Switch Remote Wall (RFK1600LC)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Hubbell Hazardous Location Plugs