Shop All Single Pole Devices
Hubbell
Receptacle, Wht, Female, Taper, Double Set
Mfr # HBLFRBW
Zoro # G6071886
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFRBW
- Zoro # G6071886
- UPC # 783585192642
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Length | 3.57 in |
Minimum Wire Size | 4 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Bus Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- HUBBELL Angled Receptacle, Grn, Male, Threaded Stud (HBLMRASGN)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- HUBBELL Single Pole Connector, Panel Screw (HBLTSR)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- Hubbell Single Pole Devices