Shop All Single Pole Devices
Hubbell
Receptacle, White, Male, Stud, Series 15
Mfr # HBL15MRSW
Zoro # G6090603
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle, Stud Type
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MRSW
- Zoro # G6090603
- UPC # 783585458236
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Length | 2.82 in |
Wire Size Range | 8 AWG - 2 AWG |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Overall Width | 0.86 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG Type SC/PPC Wire |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 1.0 Lbs, 3136' Length, 0.0114" Diameter, 200°C, Natural (30H200P)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- Hubbell Single Pole Devices