Shop All Single Pole Devices
Hubbell
Receptacle, White, Female, Double Set
Mfr # HBL15FRW
Zoro # G6186083
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle Stud Type
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FRW
- Zoro # G6186083
- UPC # 783585458182
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Overall Length | 2.95 in |
Overall Width | 0.86 in |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- LEVITON ADAPTER 2POLE 3WIRE 15A (00694-0GR)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 1/2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-1/2)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220B)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose (HBLFRSCBK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLFRSBL)
- Hubbell Single Pole Devices