Shop All Single Pole Devices
Hubbell
Receptacle, Stud, Red, Male, Taper
Mfr # HBL15MRSR
Zoro # G6116135
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle, Stud Type
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MRSR
- Zoro # G6116135
- UPC # 783585458243
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Width | 0.86 in |
Minimum Wire Size | 8 AWG |
Overall Length | 2.82 in |
Maximum Wire Size | 2 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, DPDT, On/Off/On, 1-1/2 hp @ 125 to 250V AC (GSW-16)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- LEVITON Single Duplex Walplt Stl (84003-000)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose (HBLFRSCBK)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- Hubbell Single Pole Devices