Shop All Single Pole Devices
Hubbell
Receptacle, Stud, Blu, 150AC/DC, Male
Mfr # HBL15MRSBL
Zoro # G6097411
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle, Stud Type
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MRSBL
- Zoro # G6097411
- UPC # 783585458250
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Minimum Wire Size | 8 AWG |
Overall Length | 2.82 in |
Wire Size Range | 8 AWG - 2 AWG |
Overall Width | 0.86 in |
Maximum Wire Size | 2 AWG |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- ELECTRIDUCT Nylon Cable Ties- 6" x 500pcs- Multi Color (CT-06-40-500-MIX)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL Single Pole Connector, Snap Cover, Blue (HBLSCCBL)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- HUBBELL Double Connector, 600VAC/250VDC, White (HBLDMW)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- Hubbell Single Pole Devices