Shop All Single Pole Devices
Hubbell
Receptacle, Single Pin, Male, Blk, Taper
Mfr # HBL15MRSBK
Zoro # G6084802
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle, Stud Type
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL15MRSBK
- Zoro # G6084802
- UPC # 783585458229
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Overall Width | 0.86 in |
Overall Length | 2.82 in |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver (B1400HS 20PG)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL Tapping Tee, Blk, Female-Female-Male (HBLTBK)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- Hubbell Single Pole Devices