Shop All Single Pole Devices
Hubbell
Receptacle, Single Pin, Blk, Male, 8-2
Mfr # HBL15MRBK
Zoro # G6154802
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MRBK
- Zoro # G6154802
- UPC # 783585458120
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Width | 0.86 in |
Overall Length | 2.9 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1PR)
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- Hubbell Single Pole Devices