Shop All Single Pole Devices
Hubbell
Receptacle, Org, Male, Stud, Taper Nose
Mfr # HBLMRSCO
Zoro # G6176046
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRSCO
- Zoro # G6176046
- UPC # 783585093567
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Overall Length | 3.71 in |
Minimum Wire Size | 4 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Orange, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425A)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- HUBBELL Receptacle, Stud, Wht, Female, Taper Nose (HBL15FRSW)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- Hubbell Single Pole Devices