Shop All Single Pole Devices
Hubbell
Receptacle, Male, Red, 150AC/DC, 8-2
Mfr # HBL15MRR
Zoro # G6108611
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL15MRR
- Zoro # G6108611
- UPC # 783585458144
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Overall Length | 2.9 in |
Maximum Wire Size | 2 AWG |
Overall Width | 0.86 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG Type SC/PPC Wire |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- Hubbell Single Pole Devices