Shop All Single Pole Devices
Hubbell
Receptacle, Male, Green, 8-2,150AC/DC
Mfr # HBL15MRGN
Zoro # G6222501
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MRGN
- Zoro # G6222501
- UPC # 783585458168
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Width | 0.86 in |
Minimum Wire Size | 8 AWG |
Overall Length | 2.9 in |
Maximum Wire Size | 2 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- HUBBELL Tapping Tee, Blue, 150AC/DC, Taper (HBL15TBL)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- Hubbell Single Pole Devices