Shop All Single Pole Devices
Hubbell
Receptacle, Male, Blue, 8-2, Male, Taper Nose
Mfr # HBL15MRBL
Zoro # G6070671
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MRBL
- Zoro # G6070671
- UPC # 783585458151
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Length | 2.9 in |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Maximum Wire Size | 2 AWG |
Overall Width | 0.86 in |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HUBBELL Angled Receptacle, Grn, Male, Threaded Stud (HBLMRASGN)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- Hubbell Single Pole Devices