Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Male, 30A, 1 Ft, 4-Wire
Mfr # RM3004PA001
Zoro # G0426973
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Jacket Color Green/Yellow/Black
- Plug End Male
- Max. Voltage 600VAC
- Enclosure Type NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RM3004PA001
- Zoro # G0426973
- UPC # 783585116280
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Cord Length (Ft.) | 1 ft |
Cord Length | 1 ft |
Description
Receptacle, Component Type Receptacle, Current Rating 30 A, Gender Configuration Male, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Color Black, Green, Yellow, Contact Material Copper, Cord Length 1 ft, For Use With 2DZU9, 2DZV1, 2DZV2, 2XE17, 2XE19, 2XE21, 2XE22, Jacket Type TC-ER, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Standards Listed to UL 2238 and UL 50E, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- UBI Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC (UBIZ3030)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- Hubbell Sensor Cordsets & Receptacles