Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Male, 20A, 1 Ft, 6-Wire
Mfr # RM2306PB001
Zoro # G0724561
product price: $79.63
/ea
Free Shipping & Returns
$79.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Plug End Male
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
- Enclosure Type NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RM2306PB001
- Zoro # G0724561
- UPC # 783585354804
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 1 ft |
Cord Length | 1 ft |
Conductor Size | #12 AWG, #10 AWG Neutral |
Description
Receptacle, Component Type Receptacle, Current Rating 20 A, Gender Configuration Male, NEMA Enclosure Rating 4X, Number of Poles 6, Number of Wires 6, Voltage Rating 600V AC, Application Power and Control Integration, Color Gray, Contact Material Copper, Cord Length 1 ft, For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZW4 Tee, Housing Material Composite, Jacket Type MTW, Wire Size 10 AWG, 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41421-0000000)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, SS Type 316L (A36H2408SS6LP)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- Hubbell Sensor Cordsets & Receptacles