Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Male, 20A, 1 Ft, 4-Wire
Mfr # RM2304PB001
Zoro # G0482291
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Plug End Male
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
- Enclosure Type NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RM2304PB001
- Zoro # G0482291
- UPC # 783585354866
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 1 ft |
Cord Length | 1 ft |
Conductor Size | #12 AWG, #10 AWG Neutral |
Description
Receptacle, Component Type Receptacle, Current Rating 20 A, Gender Configuration Male, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Application Power and Control Integration, Color Gray, Contact Material Copper, Cord Length 1 ft, For Use With 2DZT8, 2DZT9, 2DZU1, 2DZU2, 2DZU3, 2DZV9 Tee, Housing Material Composite, Jacket Type MTW, Wire Size 10 AWG, 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLLS030)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- POWER FIRST 14.5" L Cable Tie GN PK 100 (36J233)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- Hubbell Sensor Cordsets & Receptacles