Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Male, 20A, 1 Ft, 3-Wire
Mfr # RM2003PB001
Zoro # G2244191
product price: $67.81
/ea
$67.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Plug End Male
- Max. Voltage 600VAC
- Wire Size 12 AWG
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RM2003PB001
- Zoro # G2244191
- UPC # 783585409306
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 12 AWG |
Cord Length (Ft.) | 1 ft |
Cord Length | 1 ft |
Conductor Size | #12 AWG |
Description
Receptacle, Component Type Receptacle, Current Rating 20 A, Gender Configuration Male, NEMA Enclosure Rating 4X, Number of Poles 3, Number of Wires 3, Voltage Rating 600V AC, Application Power and Control Integration, Color Gray, Contact Material Copper, Cord Length 1 ft, For Use With 2DZT3, 2DZT4, 2DZT5, 2DZT6, 2DZT7, 3DZ4P Tee, Housing Material Composite, Jacket Type MTW, Wire Size 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J58X)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- EUCHNER Flying Lead Connector, 10m, 24VDC (C-M12F08-08X025PV10,0-MA-100178)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- Hubbell Sensor Cordsets & Receptacles