Shop All Watertight Devices
Hubbell
Receptacle, Interlock
Mfr # HBL460MI7W
Zoro # G2318836
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Unfused, Pin and Sleeve
- Voltage 480V AC
- Amps 60 A
- Number of Poles 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL460MI7W
- Zoro # G2318836
- UPC # 783585406053
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Overall Height | 10.12 in |
Overall Width | 7.75 in |
Cord Size | 10 to 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Mechanical Interlock Device, Circuit Breaker Amp Rating 60 A, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number 5Z917, Grounding Grounded, Horsepower Rating 30 hp, Housing Material Thermoplastic, Maximum Wire Size 2 AWG, Phase Three, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, K-Type (SDC120KF-A)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- Hubbell Watertight Devices