Shop All Watertight Devices
Hubbell
Receptacle, Interlock
Mfr # HBL430MI9W
Zoro # G2199224
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Unfused, Pin and Sleeve
- Voltage 250V AC
- Amps 30 A
- Phase Three
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL430MI9W
- Zoro # G2199224
- UPC # 783585405988
- Country of Origin United States
- Category Watertight Devices
Dimensions
Overall Width | 7.75 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
Overall Height | 10.12 in |
Cord Size | 12 to 8 AWG |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized Product |
Description
Watertight Mechanical Interlock Device, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 240V AC, Compatible Plug Manufacturer Part Number 5Z938, Grounding Grounded, Horsepower Rating 7 1/2 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG, Phase Three, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 30A, 600V AC, Non-Indicating (LSRK030)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R (HBL2323SW)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2320SW)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 480VAC L16-20R (HBL2433SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- Hubbell Watertight Devices