Shop All Single Pole Devices
Hubbell
Receptacle, GrnFemale, Stud.Taper Nose
Mfr # HBLFRSCGN
Zoro # G6180054
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFRSCGN
- Zoro # G6180054
- UPC # 783585093628
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Width | 2.2 in |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 4/0 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Length | 3.67 in |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14BUC32AG)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGA021)
- DISCO Stndrd Blade Fuses 25 Amp Wht Type ATO PK5 (1714PK)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- Hubbell Single Pole Devices