Shop All Single Pole Devices
Hubbell
Receptacle, Grn, Male, Taper Nose, Ser 16
Mfr # HBLMRBGN
Zoro # G6186223
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRBGN
- Zoro # G6186223
- UPC # 783585192574
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Minimum Wire Size | 4 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Length | 3.61 in |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Bus Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC (HBL300FR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- Hubbell Single Pole Devices