Shop All Single Pole Devices
Hubbell
Receptacle, Female, Red, Taper Nose, Stud
Mfr # HBLFRSCR
Zoro # G6071511
original price:
$44.53
19% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFRSCR
- Zoro # G6071511
- UPC # 783585093604
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Length | 3.67 in |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- HUBBELL Single Pole Connector, Female, Red (HBL15FBR)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- Hubbell Single Pole Devices