Shop All Single Pole Devices
Hubbell
Receptacle, Female, Blu, 4-4/0,400AC/DC
Mfr # HBLFRBL
Zoro # G0805463
original price:
$47.59
16% off
new price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFRBL
- Zoro # G0805463
- UPC # 783585112602
- Country of Origin China
- Category Single Pole Devices
Dimensions
Minimum Wire Size | 4 AWG |
Overall Width | 2.2 in |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Length | 4.1 in |
Maximum Wire Size | 4/0 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- Hubbell Single Pole Devices