Shop All Single Pole Devices
Hubbell
Receptacle, Female, Blk, 600VAC/250VDC
Mfr # HBLFRBK
Zoro # G1404961
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFRBK
- Zoro # G1404961
- UPC # 783585112596
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 2/0 to 4/0 |
Wire Size Range | 4 AWG - 4/0 AWG |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 4/0 AWG |
Overall Width | 2.2 in |
Overall Length | 4.1 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- QUICKCABLE Spiral Wrap 1/8" I.D.-1/16"-1/2" (503251-100)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- HUBBELL Angled Receptacle, Grn, Male, Threaded Stud (HBLMRASGN)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- Hubbell Single Pole Devices