Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Female, 30A, 5 Ft, 4-Wire
Mfr # RF3004PA005
Zoro # G2787233
product price: $91.38
/ea
Free Shipping & Returns
$91.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft.
- Plug End Female
- Max. Voltage 600VAC
- Wire Size 10 AWG
- Jacket Type MTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RF3004PA005
- Zoro # G2787233
- UPC # 783585505121
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft. |
Wire Size | 10 AWG |
Cord Length (Ft.) | 5 ft |
Cord Length | 5 ft |
Conductor Size | #10 AWG |
Description
Receptacle, Component Type Receptacle, Current Rating 30 A, Gender Configuration Female, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Application Power and Control Integration, Color Gray, Contact Material Copper, Cord Length 5 ft, For Use With 2DZU9, 2DZV1, 2DZV2, 2DZW5 Tee, 2XE21, 2XE22, Housing Material Composite, Jacket Type MTW, Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- Hubbell Sensor Cordsets & Receptacles