Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Female, 30A, 1 Ft, 4-Wire
Mfr # RF3004PA001
Zoro # G1367834
product price: $89.06
/ea
Free Shipping & Returns
$89.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 ft.
- Jacket Color Green/Yellow/Black
- Plug End Female
- Max. Voltage 600VAC
- Receptacle Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RF3004PA001
- Zoro # G1367834
- UPC # 783585116334
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Cord Length (Ft.) | 1 ft |
Cord Length | 1 ft |
Description
Receptacle, Component Type Receptacle, Current Rating 30 A, Gender Configuration Female, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Color Black, Green, Yellow, Contact Material Copper, Cord Length 1 ft, For Use With 2DZU9, 2DZV1, 2DZV2, 2DZW5 Tee, 2XE21, 2XE22, Jacket Type MTW, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Standards Listed to UL 2238 and UL 50E, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- JOHNSON CONTROLS A421Aec-02C Electronic Single (A421AEC-02)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- Hubbell Sensors