Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Female, 20A, 5 Ft, 6-Wire
Mfr # RF2306PB005
Zoro # G1830997
product price: $99.38
/ea
Free Shipping & Returns
$99.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft.
- Plug End Female
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
- Enclosure Type NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RF2306PB005
- Zoro # G1830997
- UPC # 783585354842
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 5 ft |
Cord Length | 5 ft |
Conductor Size | #12 AWG, #10 AWG Neutral |
Description
Receptacle, Component Type Receptacle, Current Rating 20 A, Gender Configuration Female, NEMA Enclosure Rating 4X, Number of Poles 6, Number of Wires 6, Voltage Rating 600V AC, Application Power and Control Integration, Color Gray, Contact Material Copper, Cord Length 5 ft, For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZW1, 2DZW2, 2DZW3, 2DZW4 Tee, Housing Material Composite, Jacket Type MTW, Wire Size 10 AWG, 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-12)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- Hubbell Sensors