Shop All Sensor Cordsets & Receptacles
Hubbell
Receptacle, Female, 20A, 5 Ft, 4-Wire
Mfr # RF2304PB005
Zoro # G2558263
product price: $82.56
/ea
Free Shipping & Returns
$82.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft.
- Plug End Female
- Max. Voltage 600VAC
- Wire Size 12 AWG; Neutral: 10 AWG
- Receptacle Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RF2304PB005
- Zoro # G2558263
- UPC # 783585354903
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft. |
Wire Size | 12 AWG; Neutral: 10 AWG |
Cord Length (Ft.) | 5 ft |
Cord Length | 5 ft |
Conductor Size | #12 AWG, #10 AWG Neutral |
Description
Receptacle, Component Type Receptacle, Current Rating 20 A, Gender Configuration Female, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Voltage Rating 600V AC, Application Power and Control Integration, Color Gray, Contact Material Copper, Cord Length 5 ft, For Use With 2DZT8, 2DZT9, 2DZU1, 2DZU2, 2DZU3, 2DZV9, 2DZW1, 2DZW2, 2DZW3 Tee, Housing Material Composite, Jacket Type MTW, Wire Size 10 AWG, 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- Hubbell Sensor Cordsets & Receptacles