Shop All Combination Devices
Hubbell
Receptacle, Duplex, 5-20R, 6-20R, 125/250V
Mfr # HBL5492I
Zoro # G4465054
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Pole, 3 Wire, Grounding
- NEMA Configuration 5-20, 6-20
- Amps 20 A
- Voltage 120/240V AC
- Wiring Combination Duplex Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5492I
- Zoro # G4465054
- UPC # 783585435466
- Country of Origin United States
- Category Combination Devices
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Dimensions | 3.28 in x 1.5 in x 0.88 in |
Height | 0.88 in |
Width | 1.5 in |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Description
Combination Device, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA, C22.2, No. 42 File 285, UL Listed to UL498 File E2186, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- EATON WIRING DEVICES Plg Outlet Orange 15W 125V (4402RN-BOX)
- PYLE Wall Plate Night Light Charger, PWPLGULT214 (PWPLGULT214)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- Hubbell Combination Devices