Shop All Combination Devices
Hubbell
Receptacle, Duplex, 5-15R, 125/250V
Mfr # HBL7371
Zoro # G6405533
original price:
$51.77
9% off
new price: $47.06
/ea
$47.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2 Pole, 3 Wire, Grounding
- NEMA Configuration 5-15
- Amps 10 A
- Voltage 120/240V AC
- Wiring Combination Combination Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7371
- Zoro # G6405533
- UPC # 783585237152
- Country of Origin United States
- Category Combination Devices
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 0.88 in |
Mount Hole Center-to-Center Height | 3.28 in |
Width | 1.5 in |
Height | 0.88 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.5 in x 0.88 in |
Length | 3.28 in |
Description
Combination Device, Current Rating 15 A, Device Type Duplex Outlet, Housing Color Brown, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage Rating 125/250V AC, Electrical Connection Type Locking, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material Reinforced Thermoplastic Polyester, Includes Mounting Hardware Yes, Mount Hole Center-to-Center Height 3.28 in, Standards CSA Certified, UL Listed, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- Hubbell Combination Devices