Shop All Single Pole Devices
Hubbell
Receptacle, Double Set ScrewBlack
Mfr # HBLMRBK
Zoro # G1289915
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12K, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRBK
- Zoro # G1289915
- UPC # 783585112930
- Country of Origin China
- Category Single Pole Devices
Dimensions
Minimum Wire Size | 4 AWG |
Overall Length | 4.1 in |
Maximum Wire Size | 4/0 AWG |
Overall Width | 4.1 in |
Wire Size Range | 4 AWG - 4/0 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-12D)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- HUBBELL Receptacle, Grn, Female, Taper, Double Set (HBLFRBGN)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- Hubbell Single Pole Devices