Shop All Single Pole Devices
Hubbell
Receptacle, Double Set Screw, White
Mfr # HBLFRW
Zoro # G0380441
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFRW
- Zoro # G0380441
- UPC # 783585112732
- Country of Origin China
- Category Single Pole Devices
Dimensions
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Overall Length | 4.1 in |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Width | 2.2 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- Hubbell Single Pole Devices