Shop All Single Pole Devices
Hubbell
Receptacle, Double Set Screw, Green
Mfr # HBLMRGN
Zoro # G3383554
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12K, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRGN
- Zoro # G3383554
- UPC # 783585112961
- Country of Origin China
- Category Single Pole Devices
Dimensions
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 4/0 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Width | 2.2 in |
Overall Length | 4.1 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A20R166HCR)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- Hubbell Single Pole Devices