Shop All Plug & Receptacle Parts
Hubbell
Receptacle Cord Clamp Kit
Mfr # CC100
Zoro # G7397345
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL3100C4W, HBL3100C6W, HBL3100C7W, HBL3100P4W, HBL3100P6W, HBL3100P7W, HBL3125C6W, HBL3125P6W, HBL4100C12W, HBL4100C5W, HBL4100C7W, HBL4100C9W, HBL4100P12W, HBL4100P5W, HBL4100P7W, HBL4100P9W, HBL4125C6W, HBL4125P6W, HBL5100C5W, HBL5100C7W, HBL5100C9W, HBL5100P5W, HBL5100P7W, HBL5100P9W, HBL5125C6W, HBL5125P6W
- Fits Brand Hubbell Wiring Device-Kellems
- Standards IEC
- For Use With For 100 A All Wire, Furnished with Hardware
- Overall Width 5.168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CC100
- Zoro # G7397345
- UPC # 783585421117
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 5.168 in |
Overall Height | 4.048 in |
Overall Length | 5.168 in |
Details
For Use With Mfr. Model Number | HBL3100C4W, HBL3100C6W, HBL3100C7W, HBL3100P4W, HBL3100P6W, HBL3100P7W, HBL3125C6W, HBL3125P6W, HBL4100C12W, HBL4100C5W, HBL4100C7W, HBL4100C9W, HBL4100P12W, HBL4100P5W, HBL4100P7W, HBL4100P9W, HBL4125C6W, HBL4125P6W, HBL5100C5W, HBL5100C7W, HBL5100C9W, HBL5100P5W, HBL5100P7W, HBL5100P9W, HBL5125C6W, HBL5125P6W |
Item | Receptacle Cord Clamp Kit |
Fits Brand | Hubbell Wiring Device-Kellems |
Standards | IEC |
For Use With | For 100 A All Wire, Furnished with Hardware |
Type | Cord Clamp and Locking Ring |
Series | Accessories |
Description
Receptacle Cord Clamp Kit, For Use With For 100 A All Wire, Furnished with Hardware, Standards IEC, Overall Height 4.048 in, Overall Length 5.168 in, Overall Width 5.168 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BM60-1LA0)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Cap, Enclosure (PC3430)
- HUBBELL Plug (HBL5200PS1W)
- HUBBELL Ring, Locking (LR100)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Replacement Marine Interior (CR16279)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- Hubbell Plug & Receptacle Parts