Shop All Single Pole Devices
Hubbell
Receptacle, Brwn, Female, Taper Nose
Mfr # HBLFRBBN
Zoro # G6207196
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLFRBBN
- Zoro # G6207196
- UPC # 783585192680
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Overall Length | 3.57 in |
Minimum Wire Size | 4 AWG |
Stud Thread Size | 4x #10-32 (Mounting Hole); 5/16"-18 UNC-2B (Threaded Hole Termination) |
Wire Size Range | 4 AWG - 4/0 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Brown, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Bus Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- LINEMASTER Air Valve (3-30A2-SI)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- Hubbell Single Pole Devices