Shop All Single Pole Devices
Hubbell
Receptacle, Blk, Female, Stud, Taper Nose
Mfr # HBLFRSCBK
Zoro # G6219175
original price:
$45.99
5% off
new price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFRSCBK
- Zoro # G6219175
- UPC # 783585093581
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Length | 3.67 in |
Wire Size Range | 4 AWG - 4/0 AWG |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Overall Width | 2.2 in |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B01TD)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- OMRON SPDT Limit Switch Wobble Stick, Nema Rating: 1, 2, 3, 4, 5 (ZE-NJ-2S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 5A, 600V AC, Non-Indicating (FLSR005)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- HUBBELL Receptacle, Stud, Wht, Female, Taper Nose (HBL15FRSW)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- Hubbell Single Pole Devices