Shop All Single Pole Devices
Hubbell
Receptacle, 4 to 4/0, Male, Double Set
Mfr # HBLMRO
Zoro # G6210337
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRO
- Zoro # G6210337
- UPC # 783585112978
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Length | 4.1 in |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Orange, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32BA)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- HUBBELL Single Pole Connector, Male, White (HBL15MBW)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRSCGN)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- Hubbell Single Pole Devices