Shop All Single Pole Devices
Hubbell
Receptacle, 4 to 4/0, Male, Brwn, Taper
Mfr # HBLMRSBN
Zoro # G6218441
original price:
$44.49
10% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRSBN
- Zoro # G6218441
- UPC # 783585113012
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Maximum Wire Size | 4/0 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Length | 4.15 in |
Overall Width | 2.2 in |
Minimum Wire Size | 4 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Brown, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- SEA-DOG Dual Volt Meter Rock Switch 10V-48VDC (421636-1)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTOW (4GAA6)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- HUBBELL Angled Receptacle, 3R/4X/12 NEMA Rating (HBLMRABK)
- HUBBELL Tapping Tee, Blue, 150AC/DC, Taper (HBL15TBL)
- HUBBELL Double Connector, 300/400A, Blue (HBLDFBL)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- Hubbell Single Pole Devices