Shop All Single Pole Devices
Hubbell
Receptacle, 4-4/0, Male, Ylw, Threaded Stud
Mfr # HBLMRSY
Zoro # G6097271
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRSY
- Zoro # G6097271
- UPC # 783585113067
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Wire Size Range | 4 AWG - 4/0 AWG |
Overall Width | 2.2 in |
Minimum Wire Size | 4 AWG |
Overall Length | 4.15 in |
Maximum Wire Size | 4/0 AWG |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Connector, Double Set Screw, Wht, Female (HBL400FW)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Single Pole Connector, Female, Red (HBL15FBR)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- Hubbell Single Pole Devices