Shop All Single Pole Devices
Hubbell
Receptacle, 3R, 4X, 12K, Stud, Black
Mfr # HBLMRSBK
Zoro # G2601724
original price:
$49.24
23% off
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12K, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLMRSBK
- Zoro # G2601724
- UPC # 783585112992
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 2.2 in |
Overall Length | 4.1 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- AC WORKS NEMA 5-15P 15A 125V All Angle Medical/Hospital Grade Plug UL C-UL Approval (ASEMD515P)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- HUBBELL Receptacle, Wht, Male, Double Set Screw (HBLMRBW)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- Hubbell Single Pole Devices