Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black
Mfr # HBL9350
Zoro # G2589876
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL9350
- Zoro # G2589876
- UPC # 783585015255
- Country of Origin United States
- Category Single Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Phenolic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 10-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified, UL Listed, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (HBL8210W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (8200REDTRA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415H)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- Hubbell Straight Blade Devices